References
Bahco:FF1A53
Rubix:401A4372
Manufacturer :FF1A53
EAN:7314150271856
Product details : BAHCO FF1A53 FOAM W/SCRD+HEX+HAMMER NO PACK
Includes 38 pieces
2800-225 internal circlip pliers, 225 mm, 40 mm to 100 mm
2890-210 internal circlip pliers, 210 mm, 40 mm to 100 mm
3625S-44 nylon tip hammer, 44 mm
BE-8600 ERGO™ screwdriver Phillips PH0 x 60 mm
BE-8611 ERGO™ screwdriver Phillips PH1 x 75 mm (20 x 122)
BE-8621 ERGO™ screwdriver Phillips PH2 x 100 mm
BE-8630 ERGO™ screwdriver Phillips PH3 x 150 mm
BE-8800 ERGO™ screwdriver Pozidriv PZ0 x 60 mm
BE-8811 ERGO™ screwdriver Pozidriv PZ1 x 75 mm
BE-8821 ERGO™ screwdriver Pozidriv PZ2 x 100 mm
BE-8830 ERGO™ screwdriver Pozidriv PZ3 x 150 mm
BE-8910 ERGO™ screwdriver TORX® T10 x 65 mm
BE-8915 ERGO™ screwdriver TORX® T15 x 100 mm
BE-8920 ERGO™ screwdriver TORX® T20 x 100 mm
BE-8925 ERGO™ screwdriver TORX® T25 x 125 mm
BE-9770 black hex L-key set, long ball end 9 pieces, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
BE-9780 hexagon L-key set, long ball end, 0.05" to 5/16"
Foam available with laser marked
2800-225 internal circlip pliers, 225 mm, 40 mm to 100 mm
2890-210 internal circlip pliers, 210 mm, 40 mm to 100 mm
3625S-44 nylon tip hammer, 44 mm
BE-8600 ERGO™ screwdriver Phillips PH0 x 60 mm
BE-8611 ERGO™ screwdriver Phillips PH1 x 75 mm (20 x 122)
BE-8621 ERGO™ screwdriver Phillips PH2 x 100 mm
BE-8630 ERGO™ screwdriver Phillips PH3 x 150 mm
BE-8800 ERGO™ screwdriver Pozidriv PZ0 x 60 mm
BE-8811 ERGO™ screwdriver Pozidriv PZ1 x 75 mm
BE-8821 ERGO™ screwdriver Pozidriv PZ2 x 100 mm
BE-8830 ERGO™ screwdriver Pozidriv PZ3 x 150 mm
BE-8910 ERGO™ screwdriver TORX® T10 x 65 mm
BE-8915 ERGO™ screwdriver TORX® T15 x 100 mm
BE-8920 ERGO™ screwdriver TORX® T20 x 100 mm
BE-8925 ERGO™ screwdriver TORX® T25 x 125 mm
BE-9770 black hex L-key set, long ball end 9 pieces, 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm
BE-9780 hexagon L-key set, long ball end, 0.05" to 5/16"
Foam available with laser marked
Technical specifications
Attributes
| Number of elements | 38 |
|---|
Show UNSPSC/ECL@SS
£ 183.47 excl. VAT
/ Each
£ 220.16 incl. VAT
- Delivery usually within ( 14 ) days


