STAHLWILLE 98830178 TOOL ASSORTMENT WITH TROLLEY 93/157QR 143 X 877 10

Assortment tools with tool trolley

See technical information

References

Stahlwille:98830178
Rubix:269A3873
Manufacturer :93/157QR
EAN:4018754335329
brand logo

Technical specifications

Number of elements157

Product details : STAHLWILLE 98830178 TOOL ASSORTMENT WITH TROLLEY 93/157QR 143 X 877 10


Contents, 157 pieces:

1 Workshop trolley, anthracite No. 93/6 A: 6 drawers.

11 sockets, 1/4" no. 40: 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm

17 sockets, 1/2" no. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm

2 QuickRelease extensions, 1/4" No. 405QR: 54; 150 mm

1 QuickRelease fine-tooth ratchet no. 415QR N: 1/4"

1 Bit holder no. 412: 1/4"

1 Bit connector no. 3116

2 QuickRelease extensions, 1/2" No. 509QR: 130; 255 mm

1 QuickRelease fine-tooth ratchet No. 512QR N: 1/2"

1 Enlargement piece No. 410: 1/4 to 1/2"

1 Reducer No. 513: 1/2 to 3/8"

2 bit ratchets no. 4008: size 1; 2

1 bit holder no. 4007: 1/4

1 bit set no. 1206: 1 bit holder [L.25mm: SL4;5;6mm (2x) | PH1;2;3 (3x) | PZ1;2;3 (3x) | T10;15;20;25;27;30;40 (2x) | T BO10;15;20;25;27;30;40 | INHEX 3;4;5mm | L.75mm: SL6 mm | PH2;3 | PZ1;2 | T20;25 | 56-part

1 water pump pliers no. 6551: 240 mm

1 side cutter no. 6602: 160 mm

1 flat nose pliers no. 6529: 200 mm

1 combination pliers no. 6501: 180 mm

16 combination spanners no. 13: 6; 7; 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24 mm

1 Combination spanner, adjustable No. 4025

5 ratchet combination spanners No. 17F: 8; 10; 13; 17; 19 mm

1 Electrician's screwdriver no. 4628: 0.4x 2.5 x 60 mm

2 Screwdrivers for slotted screws No. 4620: 0.8 x 4.0 x 100; 1.6 x 10.0 x 200 mm

3 screwdrivers for cross-slotted head screws No. 4630: PH1; PH2; PH3

1 cable knife no. 12320

1 rolling tape measure No. 12935: 3 m

1 mini magnetic lifter No. 12600: 270 g

1 wooden folding ruler no. 13111: 2 m

1 set of TORX® ballpoint angled screwdrivers No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T40; 8 pieces

1 set offset screwdrivers hexagon No. 10765/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm; 9 pieces

1 fitter's hammer no. 10961: 500 g

1 soft-face hammer no. 10959: 35 mm

1 flat chisel, flat oval no. 102/175: 175 mm

1 pin punch, octagonal No. 108/150: 150 x 6 mm

1 centre punch, octagonal no. 105/100: 100 x 10 mm

1 pin punch no. 109/6: 3.4 mm

1 punch, octagonal no. 104/120: 120 mm

Strengths

  • With the Tool Control System, the tools fit into chemical-resistant safety foam inserts with high-precision, 3-D cutouts

Technical specifications


Attributes
Number of elements157
£ 1,852.62 excl. VAT
/ Each
£ 2,223.14 incl. VAT
  • Usually arrives within 14 working days