Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Inspection clamp
Torque controller
BAHCO TAM38135 ELECTRICAL TORQUE/ANGLE AD 3/8 135N
BAHCO TAM38135 ELECTRICAL TORQUE/ANGLE AD 3/8 135N
Electronic Torque/Angle Measuring Adaptor
References
bahco:
TAM38135
rubix:
2516954
ean:
7314150215324
Technical specifications
Capacity
135
N.m
Square drive adapter
3/8
''
Weight
0.22
kg
See all Specifications
Product details
Technical specifications
Product details : BAHCO TAM38135 ELECTRICAL TORQUE/ANGLE AD 3/8 135N
Accuracy ± 4%
Technical specifications
Attributes
Logistic Weight
410
g
Capacity
135
N.m
Square drive adapter
3/8
''
Weight
0.22
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
325.24
excl. VAT
/
Each
£
390.29
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
NORBAR 43515 TRUCHECK 2 PLUS 3NM TORQUE CHECKER
NORBAR 43219 TORQUE TESTER PRO-TEST 400
GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-050
GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-300
STAHLWILLE 96521206 SMARTCHECK USB 10S TORQUE TESTER 1-10 NM
NORBAR 43525 TRUCHECK 2 PLUS 350NM TORQUE CHECKER
STAHLWILLE 96521084 TORQUE TESTER 8-400NM
NORBAR 43533 TRUCHECK 2 PLUS 2100NM TORQUE CHECKER
STAHLWILLE 96521210 SMARTCHECK USB 800 TORQUE TESTER 80-800 NM
FACOM E.2000-50A TORQUE CONTROLLER RANGE 2-50NM
NORBAR 43532 TRUCHECK 2 TORQUE WRENCH CHECKER 200-2100NM
STAHLWILLE 96521207 SMARTCHECK USB 10 TORQUE TESTER 1-10 NM
NORBAR 43516 TRUCHECK 2 TORQUE WRENCH CHECKER 0.5 - 10NM
NORBAR 43521 TRUCHECK 2 PLUS 65NM TORQUE CHECKER
NORBAR 43517 TRUCHECK 2 PLUS 10NM TORQUE CHECKER