NORBAR 43533 TRUCHECK 2 PLUS 2100NM TORQUE CHECKER


TruCheck 2 Plus

References
norbar torque tools:43533
rubix:228A1644
ean:5060207566612
brand logo
brand logo
Technical specifications
Square drive adapter1 ''
Weight3.5 kg
See all Specifications

Product details : NORBAR 43533 TRUCHECK 2 PLUS 2100NM TORQUE CHECKER


TruCheck™ 2 is a cost effective torque wrench checker that has been redesigned to incorporate improved features whilst maintaining ease of use.

Strengths

Allows torque wrench performance to be monitored and tools to be kept in peak condition
Allows a selection of torque units, three modes of operation (Click, Dial and Track), the ability to store up to 15 targets and select from 12 languages
Allows operator to set a target value and tolerance
Inbuilt Micro USB 2.0 port enables power from any USB power source. Plus versions allows for both power and data transfer simultaneously
If you order a UKAS accredited calibration certificate (available at extra cost) this certificate will be provided in place of the traceable calibration certificate
Software can be updated remotely, without the need to return the product to Norbar
Supplied with traceable calibration certificate in clockwise direction. A counter-clockwise calibration is available at additional cost

Applications

The TruCheck™ 2 aims to cut the cost of purchasing a torque wrench checking system and remove the reservations over the complexity of using such equipment.

Technical specifications


Attributes
Square drive adapter1 ''
Weight3.5 kg
TypeTorque controller
Show UNSPSC/ECL@SS
£ 2,110.29 excl. VAT
/ Each
£ 2,532.35 incl. VAT
  • Usually arrives within 14 working days