References
Facom:E.2000-50A
Rubix:270A2306
EAN:3662424108686

Product details : FACOM E.2000-50A TORQUE CONTROLLER RANGE 2-50NM
50 NM TORQUE CONTROLLER
Strengths
•Design: Digital torque tester with LCD screen and audible beeps
Torque: Capacity of 100-1000 N. m
Accuracy: Accurate to +/- 1% CW (Clockwise) / +/- 3% CCW (Counter clockwise)
Torque: Capacity of 100-1000 N. m
Accuracy: Accurate to +/- 1% CW (Clockwise) / +/- 3% CCW (Counter clockwise)
Technical specifications
Attributes
| Capacity | 50 N.m |
|---|---|
| Square drive adapter | 3/8 '' |
| Weight | 2.9 kg |
Show UNSPSC/ECL@SS
£ 1,554.70 excl. VAT
/ Each
£ 1,865.64 incl. VAT
- Delivery usually within ( 14 ) days
