FUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)
Under Cabinet Link Light
See technical informationReferences
Fusion Lamps:DL13WLED
Rubix:234A7258

Product details : FUSION LUMINAIRES DL13WLED 13W 849MM LED LINK LIGHT CW (L)849 MM X (H)
13W 849mm LED Link Light CW (L)849 mm x (H)36 mm x (W)23 mm
Technical specifications
Attributes
| Luminance | 1300 lm |
|---|---|
| Power | 13 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
