PHILIPS LIGHTING 927914784071 MASTER PL-T 32W/840/4P 1CT/5X10BOX (L)13
MASTER PL-T
See technical informationSee documentsReferences
Philips:927914784071
Rubix:234A8737

Documents
Product details : PHILIPS LIGHTING 927914784071 MASTER PL-T 32W/840/4P 1CT/5X10BOX (L)13
Master Pl-T 32W/840/4P 1CT/5X10BOx (L)138.7 mm x (Dia)41 mm
Technical specifications
Attributes
| Luminance | 2350 lm |
|---|---|
| Power | 32 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 15.65 excl. VAT
/ Each
£ 18.78 incl. VAT
- Delivery usually within ( 3 ) days