References
Expert:E220104
Rubix:208A5733
EAN:3258952201045
Product details : EXPERT 96 PIECE TOOLKIT IN CASE E220104
Set contains:
Combination wrenches 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19 mm.
1 adjustable wrench 250 mm.
1/4 ":
Sockets 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 mm.
1 ratchet - cardan.
1 sliding handle.
2 extensions 55-100 mm.
1 1/4 "end cap holder.
1 handled handle.
1/2 ":
Sockets 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 22 mm.
1 ratchet - cardan.
2 extensions 75-250 mm.
Screwdriver:
Slot 3.5 x 75 - 4 x 100 - 6.5 x 150 - 8 x 175. Phillips® PH 1-2 - Pozidriv® PZ 1-2.
Set of 19 pieces.
Set of 9 hexagon socket wrenches.
Set of 7 Torx® male keys.
1 bead grip 1/2 long round.
1 diagonal cutting pliers.
1 multi-socket pliers.
1 riveting hammer 32 mm.
1 pins 4 - 6 mm.
1 needle 4 mm.
1 hack saw.
1 tape measure 5 m
Combination wrenches 8 - 10 - 11 - 12 - 13 - 14 - 16 - 17 - 18 - 19 mm.
1 adjustable wrench 250 mm.
1/4 ":
Sockets 4 - 5 - 5.5 - 6 - 7 - 8 - 9 - 10 - 11 - 12 - 13 mm.
1 ratchet - cardan.
1 sliding handle.
2 extensions 55-100 mm.
1 1/4 "end cap holder.
1 handled handle.
1/2 ":
Sockets 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 - 22 mm.
1 ratchet - cardan.
2 extensions 75-250 mm.
Screwdriver:
Slot 3.5 x 75 - 4 x 100 - 6.5 x 150 - 8 x 175. Phillips® PH 1-2 - Pozidriv® PZ 1-2.
Set of 19 pieces.
Set of 9 hexagon socket wrenches.
Set of 7 Torx® male keys.
1 bead grip 1/2 long round.
1 diagonal cutting pliers.
1 multi-socket pliers.
1 riveting hammer 32 mm.
1 pins 4 - 6 mm.
1 needle 4 mm.
1 hack saw.
1 tape measure 5 m
Technical specifications
Attributes
| Material | hinges; buckles and clasps made of steel |
|---|---|
| Colour | black |
Show UNSPSC/ECL@SS
£ 391.74 excl. VAT
/ Each
£ 470.09 incl. VAT
- Delivery usually within ( 14 ) days

