KNIPEX 002141LE TOOL BAGS EMPTY BIG TWIN MOVE 290MM

Tool Case "BIG Twin Move"

See technical information

References

Knipex:00 21 41 LE
Rubix:154A8479
EAN:4003773071549
brand logo

Technical specifications

Materialabs
Colourblack
See all Specifications

Product details : KNIPEX 002141LE TOOL BAGS EMPTY BIG TWIN MOVE 290MM


00 21 41 LE Tool Case "BIG Twin Move"
With a total of 95 inserting options. Max. payload: 30 kg. Volume: 38 litres. Base tray, can be fixed by a push button, 70 mm high, can be subdivided by inserts, cover board with 13 tool pockets. Free-standing in all opening positions thanks to snap-in cover holders with hinge mechanism on both sides, angle freely adjustable. Removable document compartment and removable tool boards made from dirt-repellent PP twin-wall sheets with 13 tool pockets. Label field with two stickers for individual labelling. Telescopic handle set in the base as well as two external, smooth-running skater wheels. Heavy duty ABS material, black. Circumferential aluminium frame with securely mounted, sturdy centre wall that can be fitted on both sides, with versatile inserting options due to elasticated loops and twelve small pockets. Metal hinges. Three-digit combination lock for secure locking of the case. Two metal tilt locks each for fixing the cover and the base. Can be opened from one or both sides; bottom and lid can be opened independently of each other.
  • Dimension exterior (interior) width mm: 520 mm 490 mm
  • Dimension exterior (interior) height mm: 435 mm 370 mm
  • Dimension exterior (interior) depth mm: 290 mm 110 mm
  • Heavy duty ABS material, black. All-round aluminium frame and firmly mounted sturdy centre board, each side offering multi-purpose push-in facilities by elastic loops and 12 small pockets. Pull-out handle embedded in the base and two integrated smooth in-line skater runners. 30 kg maximum load. Can be opened on one or both sides (V form). Base tray and cover can be partially or fully opened independently of each other. Stands securely in all opening positions. The special runners are gentle on the floor and ensure stability. Lockable. Pull-out document shelf and pull-out tool board made from dirt-repelling twin-wall PP sheet with 13 tool pouches. Base tray, height 60 mm, can be subdivided by flexible inserts. Tool panel as cover plate with 13 tool pouches. Dimensions, exterior (W x H x D): 510 x 270 x 410 mm. Dimensions, lid, interior (W x H x D): 480 x 105 x 370 mm. Dimensions, base, interior (W x H x D): 445 x 105 x 330 mm.

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)510x260x410 mm
    Logistic Weight8600 g
    Materialabs
    Colourblack
    £ 417.61 excl. VAT
    / Each
    £ 501.13 incl. VAT
    • Delivery usually within ( 14 ) days