References
FAG:DH313
Rubix:229A4286
Manufacturer :0382809810000
EAN:4012801051743

Product details : FAG DH313 HOUSING LIP-SEAL 0382809810000
Sealing ring
Technical specifications
Attributes
| Logistic Weight | 63 g |
|---|---|
| Type | housing lip seal |
| Inner diameter | 90 mm |
| Outer diameter | 13.5 mm |
| Width | 115.9 mm |
| Series | dh3 |
Show UNSPSC/ECL@SS
£ 50.38 excl. VAT
/ 2 pieces
£ 60.46 incl. VAT
- Delivery usually within ( 7 ) days
