Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA SD25X35X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
INA SD25X35X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial rotary shaft seal
References
ina:
SD25X35X4-A
rubix:
238A4155
manufacturer :
0012742010000
ean:
4012802437782
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA SD25X35X4-A SEAL RINGTWO LIPS MADE OF PLASTIC
Radial shaft sealing ring
Technical specifications
Attributes
Logistic Weight
1,83
g
Type
Sealing Ring
Outer diameter
35
mm
Width
4
mm
Series
SD
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.02
excl. VAT
/
Each
£
0.02
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SKF TXL 509 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 607 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF TXL 526 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
FAG ETS620 LABYRINTH SEALING RING
NSK HOUSING LIP-SEAL DH512
SKF V RING HSNG SEAL X2 TSN 532 A
INA GR5X10X2-C RADIAL ROTARY SHAFT SEAL
SKF PLUMMER BLOCK SEAL TSO 222
SNR SC213DS PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL TSN509L
INA BEARING SEAL COVER DRS55145
SKF TSN217S LABRYNTH SEAL
INA KASK06-S-G-HLA 0577040580000 END CAPS
SKF BEARING HOUSING SEAL TSN508C
COOPER ATL65M SEAL