Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF HOUSED BEARING SEAL TS 44
SKF HOUSED BEARING SEAL TS 44
Labyrinth Seal TS
References
skf:
TS 44
rubix:
103A2425
manufacturer :
27725
ean:
7316577016881
Technical specifications
Type
Labyrinth seal
See all Specifications
Product details
Technical specifications
Product details : SKF HOUSED BEARING SEAL TS 44
Labyrinth seal for large SNL plummer block housings
Technical specifications
Attributes
Logistics dimensions (L x W x H)
42
x
235
x
235
mm
Logistic Weight
2720
g
Type
Labyrinth seal
Inner diameter
200
mm
Outer diameter
235
mm
Width
42
mm
Series
TS
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
188.83
excl. VAT
/
Each
£
226.60
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH228 SEALING RING
COOPER ATL70M TRIPLE LABYRINTH SEAL
SKF BEARING HOUSING SEAL TSN510A
SKF SEALING WASHER Z 010 F
SNR SCO210-50 BEARING UNIT ACCESSORIES
SKF PLUMMER BLOCK SEAL TSO 528
SNR SC515DS PLUMMER BLOCK ACCESSORIES
SKF SEALING WASHER Z 202
INA GR5X9X2-C RADIAL ROTARY SHAFT SEAL
INA DRS35110 BEARING SEAL CARRIER 15010890000
INA SD28X35X4-A DOUBLE LIP SEALING RING SD
SKF HOUSNG LABRYNTH SEAL TSN 517 S
FAG ETS506 PLUMMER BLOCK SEALS
INA SD19X27X4-A DOUBLE LIP SEALING RING SD
COOPER ATL150M TRIPLE LABYRINTH SEAL