ROEBUCK HEAVY-DUTY END NIPPER LENGTH 250MM 787547
End cutting nippers
See technical informationSee documentsReferences
Superseded Ref:5073374
Roebuck:787547
Rubix:209A8057
EAN:3660338041051

Documents
Product details : ROEBUCK HEAVY-DUTY END NIPPER LENGTH 250MM 787547
Standard: ISO 9242
For the cutting of hard steel wire.
Black lacquered finish-polished head.
Induction processing of cutters.
For the cutting of hard steel wire.
Black lacquered finish-polished head.
Induction processing of cutters.
Technical specifications
Attributes
| Cutting capacity | 1.6 mm |
|---|---|
| Length | 250 mm |
| Branch | black lacquer |
Show UNSPSC/ECL@SS
£ 11.81 excl. VAT
/ Each
£ 14.17 incl. VAT
- In stock: Next day delivery
