KNIPEX 7131250SB COMPACT BOLT CUTTER COBOLT 250MM
Compact Bolt Cutter
See technical informationSee documentsReferences
Knipex:71 31 250 SB
Rubix:388A3591
EAN:4003773079668





Documents
Product details : KNIPEX 7131250SB COMPACT BOLT CUTTER COBOLT 250MM
For powerful cutting of larger cross-sections as well as very hard materials. Two-hand operation for maximum cutting force. blades with recess for easier cutting of larger cross-sections thanks to better leverage close to the fulcrum 60 % less effort required compared to conventional high-leverage diagonal cutters. 40-fold increase of manual force due to special joint design. With gripping surface below the joint for gripping and pulling wires with a diameter as from 1.0 mm. Induction-hardened precision blades: cutting edge hardness approx. 64 HRC. Chrome vanadium heavy-duty steel, forged, multi stage oil-hardened
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 305x84x21 mm |
|---|---|
| Logistic Weight | 485 g |
| Cutting capacity | 6 mm |
| Length | 250 mm |
| Weight | 475 g |
Show UNSPSC/ECL@SS
£ 53.70 excl. VAT
/ Each
£ 64.44 incl. VAT
- Delivery usually within ( 14 ) days