FACOM 495A.25ELPB 250MM HEAVY-DUTY END NIPPERS
495A - ''Russian'' type pliers
See technical informationReferences
Facom:495A.25ELPB
Rubix:270A2212
EAN:3148518241496

Product details : FACOM 495A.25ELPB 250MM HEAVY-DUTY END NIPPERS
495A - ''Russian'' type pliers
- Semi-rigid, rounded shanks for rapid rotation in the hand.
- Long life of 60/62 HRC "high frequency" treated cutting edges.
- Cutting capacity of cutting edges :
- Up to 4.5 mm diameter on soft wire for the 300 mm.
- Max. on hard wire 160 Kg/mm².
- Presentation: burnished, polished head.
- Semi-rigid, rounded shanks for rapid rotation in the hand.
- Long life of 60/62 HRC "high frequency" treated cutting edges.
- Cutting capacity of cutting edges :
- Up to 4.5 mm diameter on soft wire for the 300 mm.
- Max. on hard wire 160 Kg/mm².
- Presentation: burnished, polished head.
Strengths
Semi-rigid branches, rounded for quick rotation in the hand.
Applications
Precision cutters for clean cutting of binding wire. Double-tempered cutters for cutting steel at 150 kg/mm.
Technical specifications
Attributes
| Cutting capacity | 300 mm |
|---|---|
| Length | 250 mm |
| Branch | semi-rigid, rounded for rapid rotation in the hand. |
| Weight | 390 g |
Show UNSPSC/ECL@SS
£ 24.01 excl. VAT
/ Each
£ 28.81 incl. VAT
- Delivery usually within ( 14 ) days
