References
Knipex:99 01 200 EAN
Rubix:388A4407
EAN:4003773035572






Product details : KNIPEX 9901200EAN CONCRETORS NIPPERS 200MM
Strengths
•Fast, reliable and economical
•Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC
•Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC
Technical specifications
Attributes
| Cutting capacity | 1.8 mm |
|---|---|
| Length | 200 mm |
| Weight | 247 g |
Show UNSPSC/ECL@SS
£ 14.89 excl. VAT
/ Each
£ 17.87 incl. VAT
- Delivery usually within ( 14 ) days