References
Knipex:99 00 280 EAN
Rubix:388A4402
EAN:4003773022053

Documents
Product details : KNIPEX 9900280EAN CONCRETORS NIPPERS 280MM
To twist and cut wire in one operation: fast, reliable and economical. Unobtained precision and long service life make these the most widely purchased concreters’ nippers in the world. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. High-grade special tool steel, forged, multi stage oil-hardened.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 280x47x26 mm |
|---|---|
| Logistic Weight | 455 g |
| Length | 280 mm |
| Weight | 455 g |
Show UNSPSC/ECL@SS
£ 17.48 excl. VAT
/ Each
£ 20.98 incl. VAT
- Delivery usually within ( 14 ) days