KNIPEX 6801200SB END-CUTTING NIPPERS 200MM


End Cutting Nipper

References
knipex:68 01 200 SB
rubix:4533417
ean:4003773011699
brand logo
brand logo
Technical specifications
Cutting capacity3.5 mm
Length265 mm
See all Specifications

Product details : KNIPEX 6801200SB END-CUTTING NIPPERS 200MM


68 01 200 SB End Cutting Nipper
suitable for twisting and cutting binding wire. The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work. With cutting edges for soft and hard wire. Cutting edges additionally hardened; cutting edge hardness approx. 61 HRC. self-service card/blister.
  • Cutting capacities soft wire (diameter): Ø 4.0 mm
  • Cutting capacities medium hard wire (diameter): Ø 3.5 mm
  • Schneidwerte harter Draht (Durchmesser): Ø 2.8 mm
  • Cutting edge length mm (C): 31 mm
  • The head shape provides optimised movement when tightening steel mesh knots during reinforced concrete work With cutting edges for soft and hard wire. Also suitable for twisting and cutting binding wire. Cutting edges additionally hardened. Cutting edge hardness approx. 61 HRC. cutter head: special high-grade tool steel, forged, oil-hardened

    Technical specifications


    Attributes
    Logistics dimensions (L x W x H)265x110x29 mm
    Cutting capacity3.5 mm
    Length265 mm
    Branchplastic-coated
    Weight341 g
    Show UNSPSC/ECL@SS
    £ 18.55 excl. VAT
    / Each
    £ 22.26 incl. VAT
    • Usually arrives within 14 working days