Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5244.0XR0.3 6706650
DORMER S5244.0XR0.3 6706650
Solid carbide miller Dormer
References
dormer:
S5244.0XR0.3
rubix:
376A3870
ean:
7320760681992
Technical specifications
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5244.0XR0.3 6706650
Technical specifications
Attributes
Diameter
4
mm
Total length
75
mm
Length of cut
8
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
51.58
excl. VAT
/
Each
£
61.90
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 2F440-2000-300ASD1725 SC MILLING CM PLURA 2 7858285
DORMER P8078.0X6.0 BURR 8.00 MM X 6.00 MM 6814126
SANDVIK 1K377-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213673
SANDVIK 1K365-1600-300-XD 1730 DURA SOLID CARBIDE END MILL 8213605
DORMER P8074.0X3.0 BURR 4.00 MM X 3.00 MM 6814123
SANDVIK R216.42-00430-JC04G1700 SC MILLING CM PLURA 2 5963271
SANDVIK R215.34C08040-DC19K1640 SC MILLING CM PLURA 2 5742665
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 3 863093
SANDVIK 1P230-0350-XA1630 SC MILLING CM PLURA 1 6259640
CUTLINE 4 VARI FLUT CARBID END MILL SHRT SER STR SHNK OZDY MM 5 862907
WALTERPROT H602551-12 MILLING CUTTERS SOLID CARBIDE 5083383
SANDVIK R216.34-08050-BC19P1620 SC MILLING CM PLURA 2 5743315
SANDVIK 2P050-0400-OAO10A SC MILLING CM PLURA 2 7254418
SANDVIK R216.42-02030-AP20G 1620 5743408
DORMER S803HA12.0 DRILL 12.00 MM 5983333