Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S9049.0 END MILL 9.00 MM 5982934
DORMER S9049.0 END MILL 9.00 MM 5982934
Solid carbide miller Dormer
References
dormer:
S9049.0
rubix:
2024841
ean:
7320760133200
Technical specifications
Diameter
9
mm
Total length
72
mm
Length of cut
21
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S9049.0 END MILL 9.00 MM 5982934
Technical specifications
Attributes
Diameter
9
mm
Total length
72
mm
Length of cut
21
mm
Number of teeth
4
Tail diameter
10
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.52
excl. VAT
/
Each
£
53.42
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K357-2000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213657
SANDVIK R2164212030AK22G1620 SOLID CA
SANDVIK 2P342-1270-PBP2BM SC MILLING CM PLURA 2 8351852
SANDVIK 2S342-1600-300CMBM2CM SC MILLING CM PLURA 2 8353005
WALTERPROT MC232-12.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568729
DORMER S802HA8.0 DRILL 8.00 MM 5983471
DORMER S62916.0 DRILL 16.00 MM 6706537
DORMER S9443.0 END MILL 3.00 MM 5982906
WALTERPROT MC232-20.0W4B250C-WJ30ED SC MILLING CUTTERS PERFORM 7568739
WALTERPROT MC232.15.9W3D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092189
SANDVIK 2F340-0800-100-SC1745 SC MILLING CM PLURA 2 7419164
ROEBUCK CH20 VARI PITCH HOLE SAW 20MM
SANDVIK 2P051-1000-OAO10A SC MILLING CM PLURA 2 7254433
DORMER S813HB9.0 DRILL 9.00 MM 5983561
SANDVIK 2P342-0400-PA P2BM 8351819