Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P222-1905-XA1630 SC MILLING CM PLURA 1 7045746
SANDVIK 1P222-1905-XA1630 SC MILLING CM PLURA 1 7045746
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
1P222-1905-XA 1630
rubix:
318A9912
manufacturer :
7045746
ean:
7323221046408
Product details
Technical specifications
Product details : SANDVIK 1P222-1905-XA1630 SC MILLING CM PLURA 1 7045746
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
184.67
excl. VAT
/
Each
£
221.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P070-0800-PB1610 SC MILLING CM PLURA 2 7990641
SANDVIK 1B231-0159-XA1620 SC MILLING CM PLURA 1 6334786
SANDVIK 1P220-0775-XB1630 SC MILLING CM PLURA 1 6259539
DORMER S802HB12.0 DRILL 12.00 MM 5983486
SANDVIK 2P341-2500-MA1640 SC MILLING CM PLURA 2 6260131
WALTERPROT MC232-12.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568729
SANDVIK 2P160-0400-NAH10F SC MILLING CM PLURA 2 6260027
CUTLINE 2FLUT CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 12 855663
SANDVIK R2162305050CAK13P1630 COROMILL
SANDVIK 316-10SM450C10010P1730 SOLID CARBIDE HEADS 7611705
DORMER S52310.0XR2.0 6706748
DORMER S7634.0XR0.3 END MILL 4.00 MM X 0.3 MM 6706844
DOR S802HB 20.0MM 2FLT EX/SL WELDON SHNK SPECTRUM ALN CTD
SANDVIK 2F440-2000-400ASD1725 SC MILLING CM PLURA 2 7858286
DORMER S53310.0 6706549