Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7674.0XR0.3 6707015
DORMER S7674.0XR0.3 6707015
Solid carbide miller Dormer
References
dormer:
S7674.0XR0.3
rubix:
376A4136
ean:
7320760685648
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7674.0XR0.3 6707015
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.62
excl. VAT
/
Each
£
53.54
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K233-1200-NB H10F DURA SOLID CARBIDE END MILL 8386791
CUTLINE 893247 3MM CARBIDE END MILL 3 FLT CUPP WELDON
SANDVIK 2F341-1600-300-SC1710 SC MILLING CM PLURA 2 7419263
SANDVIK 1K333-1200-XB 1730 DURA SOLID CARBIDE END MILL 8213465
SANDVIK 2F340-1905-228-SC1745 SC MILLING CM PLURA 2 7419209
DORMER S76710.0XR0.3 6707025
GUHRING 03720 016.000 MILLS CARBIDE UNIVERS 9037200160000
SANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628
SANDVIK 2S342-0953-152CMBM2CM SC MILLING CM PLURA 2 8352880
SANDVIK 2S342-0800-050-PBP2BM SC MILLING CM PLURA 2 8351876
SANDVIK 2P342-1588-PBP2BM SC MILLING CM PLURA 2 8351854
CUTLINE 893380 3MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/S
SANDVIK 1P251-0500-XA1630 SC MILLING CM PLURA 1 6259795
TITEX H4038217 M5 1.0R DIN6535HA 4FL CORNER RADIUS END MILL
SANDVIK R216.24-16050GCL36P 1620 5847658