DORMER S2625.0XR0.3 6706929


Solid carbide miller Dormer

References
dormer:S2625.0XR0.3
rubix:376A3775
ean:7320760684788
End Mill 5.0XR0.3 Dormer
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut15 mm
See all Specifications

Product details : DORMER S2625.0XR0.3 6706929


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut15 mm
Number of teeth4
Tail diameter6 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 39.62 excl. VAT
/ Each
£ 47.54 incl. VAT
  • Usually arrives within 14 working days