Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6128.0 6706613
DORMER S6128.0 6706613
Solid carbide miller Dormer
References
dormer:
S6128.0
rubix:
376A4001
ean:
7320760681626
Technical specifications
Diameter
8
mm
Total length
60
mm
Length of cut
20
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6128.0 6706613
Technical specifications
Attributes
Diameter
8
mm
Total length
60
mm
Length of cut
20
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
85.10
excl. VAT
/
Each
£
102.12
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893391 5MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/S
CUTLINE MULTI-CUT TOOL MULTI-FUNCTIONS SOLID CARBIDE 90DEG MM 8 863097
MITSUBCARB MPXLRBD0400R050N320 ENDMILL COATED MSTAR 90042861
SANDVIK R216.32-00430-AE04G 1620 PLURA SOLID CARBIDE END MILL 5742931
CUTLINE 4 FLUTE CARBIDE END MILL STD SER STRAIGHT SHANK MM 10 862722
WALTERPROT MC232.6.35A4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568743
SANDVIK 2N342-1270-PDP2BM SC MILLING CM PLURA 2 8351809
DORMER S21914.0 6706645
SANDVIK 2F342-1000-100-PDP2BM SC MILLING CM PLURA 2 8351772
DORMER S9029.0 DRILL 9.00 MM 5983050
MITSUBCARB MPXLRBD0200R030N080 ENDMILL COATED MSTAR 90042832
ROEBUCK CH152 VARI PITCH HOLE SAW 152MM
DORMER S5294.0XD6 6706505
SANDVIK 2S340-1600-200-MA1640 SC MILLING CM PLURA 2 6260174
SANDVIK 1K357-2000-250-XD 1730 DURA SOLID CARBIDE END MILL 8213656