References
Dormer:S90414.0
Rubix:2024844
EAN:7320760010570



Product details : DORMER S90414.0 END MILL 14.00 MM 5983145
Solid carbide short end mill with DIN 6535 HA shank N 30° uncoated 4-flute for steel <850 N/mm². Cast iron. Titanium and nickel. Copper and copper alloys.
END MILL 14,00 4D NORMAL S904 CW
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Lamellar cast iron (<150 HB >500 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Unalloyed titanium (<200 HB <700 N/mm²)
• Unalloyed nickel (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta brass, bronze (<200 HB <700 N/mm²)
• Alpha brass (<200 HB <700 N/mm²)
Technical specifications
Attributes
| Diameter | 14 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 14 mm |
| Number of teeth | 4 |
| Length of cut | 30 mm |
| Total length | 83 mm |
| Cutting material | carbide |
| Coating | uncoated |
| Machining material | steel, cast iron, titanium, nickel, copper and copper alloys |
Show UNSPSC/ECL@SS
£ 113.39 excl. VAT
/ Each
£ 136.07 incl. VAT
- Usually arrives within 14 working days
