TAMLITE BHC100 IP65 BLACK/PRIS BULKHEAD 100W BC MAX (L)247 MM X (W)127
BHC
See technical informationSee documentsReferences
Tamlite:BHC100
Rubix:234A6449
Documents
Product details : TAMLITE BHC100 IP65 BLACK/PRIS BULKHEAD 100W BC MAX (L)247 MM X (W)127
IP65 Black/Pris Bulkhead 100W BC Max (L)247 mm x (W)127 mm x (D)126 mm
Technical specifications
Attributes
| Type | tamlite bhc100 ip65 black/pris bulkhead 100w bc max (l)247 mm x (w)127 |
|---|
Show UNSPSC/ECL@SS
£ 12.12 excl. VAT
/ Each
£ 14.54 incl. VAT
- Delivery usually within ( 3 ) days