FACOM POZIDRIV BIT ED.204
Ed.2 - Series 2 standard screws for Pozidriv® screw
See technical informationReferences
Facom:ED.204
Rubix:1238399
EAN:3148510226644



Product details : FACOM POZIDRIV BIT ED.204
Ed.2 - Series 2 standard screws for Pozidriv® screw
- For manual screwing.
- 5/16" drive - 7.94 mm.
- For manual screwing.
- 5/16" drive - 7.94 mm.
Technical specifications
Attributes
| Logistic Weight | 12 g |
|---|---|
| Packaged dimensions (D x W x H) | 35x10x10 mm |
| Package weight | 12 g |
| Length | 32 mm |
| Imprint size | pz4 |
| Imprint | pozidriv |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 3.45 excl. VAT
/ Each
£ 4.14 incl. VAT
- Delivery usually within ( 14 ) days
