FACOM EP.133T TITANIUM PHILLIPS PATTERN BIT PH3
EP.13T - High perf. titanium Series 1 bits for Phillips® screws
See technical informationReferences
Facom:EP.133T
Rubix:1278959
EAN:3148510241500



Product details : FACOM EP.133T TITANIUM PHILLIPS PATTERN BIT PH3
EP.13T - High perf. titanium Series 1 bits for Phillips® screws
- For use on electric or pneumatic screwdrivers (except impact drivers).
-1/4" drive - 6.35 mm.
- For use on electric or pneumatic screwdrivers (except impact drivers).
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 25x10x10 mm |
| Package weight | 5 g |
| Length | 25 mm |
| Imprint size | 3 |
| Imprint | phillips (ph) |
| Finishing | satin |
Show UNSPSC/ECL@SS
£ 4.01 excl. VAT
/ Each
£ 4.81 incl. VAT
- Delivery usually within ( 14 ) days
