FACOM SCREWDRIVER BIT ENH.308

ENH.3 - Series 3 impact bits for hex countersink metric screws

See technical information
References
Facom:ENH.308
Rubix:80106131
EAN:3148510238890
brand logo
Technical specifications
Length50 mm
Imprint size8
Imprinthex / allen
See all Specifications

Product details : FACOM SCREWDRIVER BIT ENH.308


ENH.3 - Series 3 impact bits for hex countersink metric screws
- For use with impact drivers.
-1/2" drive - 12.7 mm.
- Presentation: burnished.

Applications

For use with impact drivers.

Technical specifications


Attributes
Logistic Weight37 g
Packaged dimensions (D x W x H)50x12x12 mm
Package weight37 g
Length50 mm
Imprint size8
Imprinthex / allen
Finishingpolished
Show UNSPSC/ECL@SS
£ 5.28 excl. VAT
/ Each
£ 6.34 incl. VAT
  • Delivery usually within ( 14 ) days