WERA 066624 871/1 BIT TORQ SET 4/25 EXTRA TOUGH
871/1 TORQ-SET® Mplus Bits, 25 mm
See technical informationReferences
Wera:05066624001
Rubix:2518058
EAN:4013288033109
Product details : WERA 066624 871/1 BIT TORQ SET 4/25 EXTRA TOUGH
Characteristics :Shank: hexagonal 1/4, suitable for bit holders complying with standard DIN 3126-D 6,3, ISO 1173 Design: Mplus for a superior break torque and increased longevity, extra-rigid, particularly suited for screws that must penetrate hard materials (sheet metal or metal e.g.)
Strengths
Superior break torque and increased longevity, extra-rigid.
Applications
Recommended for screws that must penetrate hard materials (sheet metal or metal e.g.). Use: TORQ-SET® screws
Technical specifications
Attributes
| Length | 25 mm |
|---|---|
| Imprint size | 4 mm |
| Imprint | torx profile |
Show UNSPSC/ECL@SS
£ 5.94 excl. VAT
/ Each
£ 7.13 incl. VAT
- Delivery usually within ( 5 ) days
