FACOM SCREWDRIVER BIT EP.0X2

EP.0 - Phillips® screwdriver bits

See technical information
References
Facom:EP.0X2
Rubix:1238546
EAN:3148510240350
brand logo
Technical specifications
Length28 mm
Imprint size0
Imprintphillips (ph)
See all Specifications

Product details : FACOM SCREWDRIVER BIT EP.0X2


EP.0 - Phillips® screwdriver bits
- For precision manual screwing.
- 4 mm drive.
- For use with Micro-Tech® AEM.M screwdriver.
- For use with Micro-Tech® torque screwdriver Series A.300MT and A.340MT.

Technical specifications


Attributes
Logistic Weight2 g
Packaged dimensions (D x W x H)30x5x5 mm
Package weight2 g
Length28 mm
Imprint size0
Imprintphillips (ph)
Finishingsatin/chrome
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
  • Delivery usually within ( 14 ) days