BAHCO 7409M-7 SOCKET DRIVER 3/8HEX
3/8" Square Drive Socket Drivers for Hex Head Screw
See technical informationSee documentsReferences
Bahco:7409M-7
Rubix:401A5547
EAN:7314153001931

Documents
Product details : BAHCO 7409M-7 SOCKET DRIVER 3/8HEX
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
3/8" Square Drive Socket Drivers for Hex Head Screw
Technical specifications
Attributes
| Logistic Weight | 45 g |
|---|---|
| Length | 50.5 mm |
| Imprint size | 7 mm |
| Imprint | hex / allen |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 11.02 excl. VAT
/ Each
£ 13.22 incl. VAT
- Delivery usually within ( 14 ) days
