References
Bahco:59S/50H5/64
Rubix:401A6916
EAN:7314150248933

Product details : BAHCO 59S/50H5/64 5XBITS HEX5/64 50MM 1/4 STAND
For hexagonal head screws, in inches
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
In plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
In plastic box of 5 pieces
Strengths
1/4" Standard Screwdriver Bits for Imperial Hex Head Screws 50 mm
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Length | 50 mm |
| Imprint size | 5/64 in |
| Imprint | hex / allen |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 19.86 excl. VAT
/ Each
£ 23.83 incl. VAT
- Delivery usually within ( 14 ) days
