OMEGAPROD OM30007 C16 ER11 MINI X 100
ER MINI collet chuck with cylindrical shank
See technical informationReferences
Omega Products:OM30007
Rubix:293A9203

Product details : OMEGAPROD OM30007 C16 ER11 MINI X 100
Collet holder extension er11x100 cylindrical shank 16mm mini nut
Technical specifications
Attributes
| Pincer/pliers | er11 |
|---|---|
| Diameter | 16 mm |
| Tail diameter | 16 mm |
| Tail length | 100 mm |
Show UNSPSC/ECL@SS
£ 36.17 excl. VAT
/ Each
£ 43.40 incl. VAT
- Usually arrives within 14 working days
