BAHCO 9071 ERGO 27MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 208MM
ERGO™ Central Nut Adjustable Wrenches with Rubber Handle and Phosphate Finish
See technical informationSee documentsReferences
Bahco:9071
Rubix:247814
EAN:7314150100194

Documents
Product details : BAHCO 9071 ERGO 27MM CENTRAL NUT ADJUSTABLE WRENCH PHOS FINISH 208MM
Adjustable wrenches, developed according to the exclusive ERGO™ process. Standards: ISO 6787, DIN 3117, ASME B107.8M - 1996 and BS 6333. High-alloy quality steel. With comfortable, non-slip thermoplastic handle. Scaled in mm, can be pre adjusted for accurate measurement. Jaw does not fall out even at maximum opening. 15° angle for better accessibility. Left handed thread. P-series: reversible jaw, toothed on one side for use as pipe wrench. Phosphated. Precision tempered and rust resistant
Adjustable wrench, 208 mm long
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries|The handle never feels too warm or too cold and tolerates oil and grease. Soft, high-friction surface reduces the risk of slipping|Parallel jaws placed at a 15° angle provide a firm grip and best reach|Ultimate strength through precision hardening and high-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 275 g |
|---|---|
| Opening | 27 |
| Length | 208 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 31.56 excl. VAT
/ Each
£ 37.87 incl. VAT
- In stock: Next day delivery
