Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02200042 3/8 INCH DRIVE X 42MM CROW FOOT SPANNER
STAHLWILLE 02200042 3/8 INCH DRIVE X 42MM CROW FOOT SPANNER
540 series CROW-FOOT spanners
References
stahlwille:
02200042
rubix:
2018533
ean:
4018754141135
Technical specifications
Opening
42
Length
63
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02200042 3/8 INCH DRIVE X 42MM CROW FOOT SPANNER
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
17
x
68
x
125
mm
Logistic Weight
125
g
Opening
42
Length
63
mm
Weight
125
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.76
excl. VAT
/
Each
£
111.31
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM NERVUS WRENCH 92A.5
BAHCO 28M-32 DOUBLE END SOCKET WRENCH
FACOM 101.6PB ADJUSTABLE WRENCH 6IN QUICK ADJUST METAL
ROEBUCK RING SPANNER 3/16 X 1/4 WHITWORTH
STAHLWILLE COMBINATION SPANNER 60MM
FACOM 7/16 AF COMPACT COMBINATION SPANNER 39.7/16
FACOM 440.1'7/16 COMBINATION WRENCH 1 7/16 INCH A/F
GEDORE CROWSFOOT SPANNER 3114 17
ROEBUCK OPEN END WRENCH OPENING 10X11MM 865242
BAHCO 111M-60 COMBINATION WRENCH 60MM
BAHCO 28M-17 DOUBLE END SOCKET WRENCH
FACOM 467BF.12 FLEX COMB RATCHETING WRENCH 12MM
STAHLWILLE 40100606 14 SERIES COMBINATION SPANNER OPEN-BOX LONG 6MM
GEDORE RED R09100090 9MM COMBINATION SPANNER
BAHCO 133SGM-75 OPEN END WRENCH