FACOM 74AT.8 8MM NUT DRIVER


Nut Driver

References
facom:74AT.8
rubix:213A8993
ean:3662424094460
brand logo
brand logo
Technical specifications
Opening8
Length245 mm
See all Specifications

Product details : FACOM 74AT.8 8MM NUT DRIVER


Socket wrenches with screwdriver handle: ideal for screws with limited height access or small mechanics.
Protwist screwdriver handle for optimum comfort even during powerful (des)tightening.
6-sided socket with deep knockout for long threads.
Forged body for maximum strength.
Metric sizes: from 3.2 to 14 mm.
Appearance: satin chrome.

Technical specifications


Attributes
Opening8
Length245 mm
Finishingother
Typesocket wrench
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
  • Usually arrives within 14 working days