FACOM 57.19X22 57 CRESCENT SPANNER 19 X 22MM
57 - Metric half-moon polygon wrenches
See technical informationReferences
Facom:57.19X22
Rubix:1235087
EAN:3148511134009



Product details : FACOM 57.19X22 57 CRESCENT SPANNER 19 X 22MM
57 - Metric half-moon polygon wrenches
- Half-moon polygon wrenches: half-moon shape allows manipulation of nuts inaccessible with a classic tool.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: 10 to 22 mm.
- Finish: Satin chrome-plated.
- Half-moon polygon wrenches: half-moon shape allows manipulation of nuts inaccessible with a classic tool.
- 12-sided with OGV® profile for powerful tightening while protecting the nut.
- Metric dimensions: 10 to 22 mm.
- Finish: Satin chrome-plated.
Technical specifications
Attributes
| Logistic Weight | 252 g |
|---|---|
| Packaged dimensions (D x W x H) | 253x95x10 mm |
| Package weight | 280 g |
| Opening | 19x22 |
| Length | 255 mm |
| Type | box wrench |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 29.20 excl. VAT
/ Each
£ 35.04 incl. VAT
- Delivery usually within ( 14 ) days
