References
Bahco:BE-8040
Rubix:010877
EAN:7314150010677

Product details : BAHCO BE-8040 SCREWDRIVER ERGO 0.8X4.0X100
Screwdriver, developed according to the scientific ERGO ™ process. Screwdriver for slotted screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Blade: high-alloy quality steel. Chrome plated and fully hardened. Tip burnished. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Imprint | flat |
| Imprint size | 0,8mm |
| Blade length | 100 mm |
| Length | 222 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 6.17 excl. VAT
/ Each
£ 7.40 incl. VAT
- Delivery usually within ( 14 ) days
