References
Facom:AEX.8X75
Rubix:1237293
EAN:3148510049755



Product details : FACOM SCREWDRIVER AEX.8X75
AEX - Micro-Tech® screwdriver for Torx® screws
- Finish: chrome-plated blade, burnished tip.
- Finish: chrome-plated blade, burnished tip.
Technical specifications
Attributes
| Logistic Weight | 21 g |
|---|---|
| Packaged dimensions (D x W x H) | 170x25x25 mm |
| Package weight | 21 g |
| Imprint | torx profile |
| Imprint size | t8 |
| Blade length | 75 mm |
| Length | 168 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 7.81 excl. VAT
/ Each
£ 9.37 incl. VAT
- Delivery usually within ( 14 ) days
