References
Facom:ATPA4V.J16PB
Rubix:268A0761
EAN:3662424172625


Technical specifications
| Imprint | multiple imprint |
|---|---|
| Imprint size | pz1/pz2; ph1/ph2; t10/t15/t20/t25/t30; 3/4/5/6 mm (hex); 4/5,5 mm (sleuf) |
| Blade length | 70 mm |
Product details : FACOM ATPA4V.J16PB PROTWIST WITH POUCH SET 16 PCS
Strengths
•Speed: Drives Screws Up To 4x Faster Vs A Manual Screwdriver
More Efficiently, Healthier Approach To Work
Provides Reduced Fatigue In Low Torque Applications
Compact Tool To Transport Easily
E-Pro twist Is Portable And Can Be Used Easily
Electric Screwdriver Take Less Space To Operate
5 Bulb Led Workspace Illumination
Forward & Reverse Push Buttons
Quick Change Solution For Bits
IP 54 Rating For Advanced Water And Chemical Resistance
16 Bits Included For Versatility
Durable Nylon Pouch With Belt Clip For Storage And 16 Elastic Loops For Bit Organization
More Efficiently, Healthier Approach To Work
Provides Reduced Fatigue In Low Torque Applications
Compact Tool To Transport Easily
E-Pro twist Is Portable And Can Be Used Easily
Electric Screwdriver Take Less Space To Operate
5 Bulb Led Workspace Illumination
Forward & Reverse Push Buttons
Quick Change Solution For Bits
IP 54 Rating For Advanced Water And Chemical Resistance
16 Bits Included For Versatility
Durable Nylon Pouch With Belt Clip For Storage And 16 Elastic Loops For Bit Organization
Applications
Reduced Fatigue in Low Torque
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | pz1/pz2; ph1/ph2; t10/t15/t20/t25/t30; 3/4/5/6 mm (hex); 4/5,5 mm (sleuf) |
| Blade length | 70 mm |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 130.91 excl. VAT
/ Each
£ 157.09 incl. VAT
- Delivery usually within ( 14 ) days