BAHCO BE-8927 SCREWDRIVER ERGO TX 27X125
ERGO™ TORX® Screwdrivers with Rubber Grip Double Handle T4-T45
See technical informationSee documentsReferences
Bahco:BE-8927
Rubix:010949
EAN:7314150027804

Documents
Product details : BAHCO BE-8927 SCREWDRIVER ERGO TX 27X125
Screwdriver, developed according to the Scientific ERGO ™ process. Screw driver for Torx screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned.
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Anti-roll flat face on handle|Flat face to prevent rolling away
Technical specifications
Attributes
| Logistic Weight | 70 g |
|---|---|
| Imprint | torx profile |
| Imprint size | t27 |
| Blade length | 125 mm |
| Length | 247 mm |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 10.48 excl. VAT
/ Each
£ 12.58 incl. VAT
- Delivery usually within ( 14 ) days
