WERA 009319 355PZ SCREWDRIVER PZ2/300 K'FORM+
355 PZ Screwdriver
See technical informationSee documentsReferences
Wera:05009319001
Rubix:2576501
EAN:4013288108173



Documents
Product details : WERA 009319 355PZ SCREWDRIVER PZ2/300 K'FORM+
High quality Kraftform Plus screwdriver by Wera. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer for fast and low-fatigue working. “Take it easy" tool finder with colour coding according to profiles and size stamp – for simple and rapid accessing of the required tool. The hexagonal non-roll feature prevents any rolling away at the workplace.
Strengths
Screwdriver, for cross-recess screws, Pozidriv
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Smooth hard zones for high speed turning, soft grip zones for high torque transfer
Hexagonal anti-roll feature against rolling away
Technical specifications
Attributes
| Imprint size | pz2 |
|---|---|
| Blade length | 300 mm |
| Length | 405 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 11.29 excl. VAT
/ Each
£ 13.55 incl. VAT
- Delivery usually within ( 5 ) days