ROEBUCK PRECISION SCREWDRIVER 3.5 X 80MM


Precision screwdriver for slotted screws

References
roebuck:5079131
rubix:2521712
brand logo
brand logo
brand logo
Technical specifications
ImprintFlat
Imprint size3,5
Blade length80 mm
See all Specifications

Product details : ROEBUCK PRECISION SCREWDRIVER 3.5 X 80MM


Perfectly machined black tip.
Tapered area for rapid use.
Superior quality and dual material grip technology for comfortable grip.
Suspension holes for workshop organisation.
A rotary tip allows precise rotation in places of difficult access.
brand logo

Technical specifications


Attributes
ImprintFlat
Imprint size3,5
Blade length80 mm
Length80 mm
FinishingOther
Show UNSPSC/ECL@SS
£ 4.97 excl. VAT
/ Each
£ 5.96 incl. VAT
  • In stock: Next day delivery