BAHCO 616-2-125 POZIDRIV SCREWDRIVERS
Pozidriv Screwdrivers with Rubbered Grip PZ0-PZ3
See technical informationReferences
Bahco:616-2-125
Rubix:236A3164
EAN:7314150124534

Product details : BAHCO 616-2-125 POZIDRIV SCREWDRIVERS
Strengths
Comfortable two-component handle giving effective torque transmission|Easy identification from the markings on the handle|Nickel-plated blade to prevent oxidation
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Imprint | pozidriv |
| Imprint size | pz2 |
| Blade length | 125 mm |
| Length | 235 mm |
| Finishing | nickel |
Show UNSPSC/ECL@SS
£ 6.55 excl. VAT
/ Each
£ 7.86 incl. VAT
- Delivery usually within ( 14 ) days
