BAHCO BE-8610S SCREWDRIVER ERGO IEC PH1X80


ERGO™ VDE Insulated Phillips Screwdrivers with 3-Component Handle PH0-PH4

References
bahco:BE-8610S
rubix:2518359
ean:7314150033133
brand logo
brand logo
Technical specifications
ImprintPhillips
Blade length80 mm
Imprint sizePH1
See all Specifications

Product details : BAHCO BE-8610S SCREWDRIVER ERGO IEC PH1X80


Insulated screwdrivers for Phillips screws, developed according to the scientific ERGO ™ process. For working under voltage up to 1000 Volts. ISO 8764, IEC 60900, VDE certified. Three component handle for maximum comfort and power transmission. High-grade alloy steel blade. Indelible colour code with type of symbol at the end of the handle.

Strengths

Maximum comfort with minimum effort due to the ergonomic design|Comfortable three-component handle giving an excellent grip|Colour-coded handle with the screw type symbol on the domed end|Easy tip identification from the colour-coded symbol marked on handle|For work on live equipment up to 1000 V|Anti-roll flat face on handle

Technical specifications


Attributes
Logistic Weight60 g
ImprintPhillips
Blade length80 mm
Imprint sizePH1
Show UNSPSC/ECL@SS
£ 9.42 excl. VAT
/ Each
£ 11.30 incl. VAT
  • Usually arrives within 14 working days