References
Bahco:BE-7807S
Rubix:123A0246
EAN:7314150242993

Product details : BAHCO BE-7807S NUT DRIVER ERGO IEC 7X125
Insulated bit holder developed in accordance with the scientific ERGO™ process. Grip: 3-component grip, for maximum user comfort and torque transmission. Easy selection of the correct tip by the color code of the grip and the symbol on top of the grip. Blade: high-alloy quality steel. Chrome-plated and fully hardened. Black tip for high precision.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Imprint | hex / allen |
| Blade length | 125 mm |
| Imprint size | 7 mm |
Show UNSPSC/ECL@SS
£ 18.26 excl. VAT
/ Each
£ 21.91 incl. VAT
- Delivery usually within ( 14 ) days
