BAHCO BE-8255S SCREWDRIVER ERGO IEC 1.2X6.5X150


Insulated ERGO™ Screwdriver

References
bahco:BE-8255S
rubix:4524727
ean:7314150048281
brand logo
brand logo
Technical specifications
ImprintFlat
Blade length150 mm
Imprint size1,2x6,5 mm
See all Specifications

Product details : BAHCO BE-8255S SCREWDRIVER ERGO IEC 1.2X6.5X150


Maximum comfort with minimal effort thanks to ergonomic design
Comfortable three-component grip provides excellent grip
For working on voltage equipment up to 1000 V
High performance steel alloy, moulded insulation directly on the blade
Easy identification of the tip thanks to the handle marked with the colour-coded symbol
Flat non-rolling front on handle

Technical specifications


Attributes
Logistic Weight110 g
ImprintFlat
Blade length150 mm
Imprint size1,2x6,5 mm
Show UNSPSC/ECL@SS
£ 14.57 excl. VAT
/ Each
£ 17.48 incl. VAT
  • Usually arrives within 14 working days