FACOM SCREWDRIVER BIT ETS.104
ETS.1 - Standard Series 1 spherical-head bits for hex socket screws
See technical informationReferences
Facom:ETS.104
Rubix:1238703
EAN:3148510256337



Product details : FACOM SCREWDRIVER BIT ETS.104
ETS.1 - Standard Series 1 spherical-head bits for hex socket screws
-The spherical head allows screwing at an angle of up to 30 °.
- For manual screwing.
-1/4" drive - 6.35 mm.
-The spherical head allows screwing at an angle of up to 30 °.
- For manual screwing.
-1/4" drive - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 5 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x10x10 mm |
| Package weight | 5 g |
| Length | 25 mm |
| Imprint size | 4 |
| Imprint | hex / allen |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.87 excl. VAT
/ Each
£ 5.84 incl. VAT
- Delivery usually within ( 14 ) days
