FACOM ENP.202 2 PHILLIPS BITS
ENP.2 - Series 2 impact bits for Phillips® screws
See technical informationReferences
Facom:ENP.202
Rubix:1308148
EAN:3148510239026




Product details : FACOM ENP.202 2 PHILLIPS BITS
ENP.2 - Series 2 impact bits for Phillips® screws
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
- For use with self-tapping screwdrivers.
- 5/16" drive - 7.94 mm.
- Presentation: burnished.
Applications
For use with self-tapping screwdrivers.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Packaged dimensions (D x W x H) | 32x8x8 mm |
| Package weight | 10 g |
| Length | 32 mm |
| Imprint size | ph2 |
| Imprint | phillips (ph) |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 3.99 excl. VAT
/ Each
£ 4.79 incl. VAT
- Delivery usually within ( 14 ) days
